Skip Content

Step Pulley Mill Machine, 1Ph, 115/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Step Pulley Mill Machine, 1Ph, 115/230V

Price $13,844.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 42W880
  • Mfr. Model # 690212
  • UNSPSC # 23101513
  • Catalog Page # N/A
  • Shipping Weight 1617.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemStep Pulley Milling Machine
  • TypeStep Pulley R8
  • Table Size (In.)7-7/8 x 35-3/4
  • Longitudinal Travel (In.)22-1/4
  • Cross Travel (In.)9-1/2
  • Knee Travel (In.)14
  • Ram Travel (In.)10-1/2
  • Spindle TaperR-8
  • Spindle to Table (In.)13-3/4
  • Spindle Speed (RPM)240 to 1550
  • Quill Travel (In.)5
  • Quill Dia. (In.)3-3/8
  • Number of T-Slots3
  • T-Slot Size (In.)0 3/8
  • Head Angle (Deg.)90
  • Max. Table Weight (lbs.)500
  • Overall Height67
  • Overall Width59
  • Overall Depth69
  • Motor HP1-1/2
  • Phase1
  • Voltage115/230
  • Hz60
  • FeaturesPrecision bored and honed milling head, Large diameter quill is chromed, High precision spindle bearings, Over 10" of front to back ram travel, Locks on all movable surfaces, 2 year warranty
  • Includes2-Axis ACU-RITE VUE, X and Y-Axis Powerfeed , One-Shot Lubrication System, Way Covers, Draw bar, Tool Box With Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.