Skip Content

J-4126AC VARI-SPEED SQUARE WHEEL GRINDER close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

JET

J-4126AC VARI-SPEED SQUARE WHEEL GRINDER

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 42W961
  • Mfr. Model # J-4126AC
  • UNSPSC # 27112704
  • Catalog Page # N/A
  • Shipping Weight 163.0 lbs.
Country of Origin Not Available Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This square wheel grinder features a platen setting angle for high speed, precision, flat, and level grinding. It is recommended for grinding and refinishing cylindrical shapes. The serrated contact wheel is used for removing heavy stock, cleaning up a weld, or snagging a casting.

View More

Technical Specs

  • Item Square Wheel Grinder
  • HP 1
  • Voltage 115
  • Amps AC 16
  • Phase 1
  • Hz 60
  • Belt Size (In.) 2 x 72
  • Belt SFPM 1100-6000
  • Table Material Cast Iron
  • Overall Width (In.) 31
  • Overall Depth (In.) 17
  • Overall Height (In.) 17
  • Features Infinitely Variable Speeds 100 to 6000 Spam, Latest Ac Inverter Variable Speed Technology, Continuous Speed Adjustment While In Operation, Easy to View Spam Readout
  • Includes Rubber Wheel
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.