Skip Content

Planer/Molder Combo,1-1/2 HP,15 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Planer/Molder Combo, 1-1/2 HP, 15 A

Price $1,634.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W896
  • Mfr. Model # JPM-13CS
  • UNSPSC # 27112706
  • Catalog Page # 1039
  • Shipping Weight 258.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPlaner/Molder Combo
  • Speed4500 rpm
  • Motor HP1-1/2
  • Amps15
  • Cutting Width (In.)13
  • Cutting Thickness (In.)6-1/8
  • Depth of Cut (In.)1/8
  • Cuts per Minute13,500
  • Feed Rates (FPM)10/20
  • No Load RPM4500
  • FeaturesCast Iron Table and Base Provide Strength and Reduce Vibration During Use, Four Precision ground Column Design Feature Adds Stability When Raising and Lowering the Table, Three Cutter Head Design Produces A Superior Finish in Either Application, Two Speed Gear Box Has Feed Rates Set for Optimum Planning and Molding Results, Molding Cutter Head Accommodates Over 40 Standard Molding Cutter Sets, Most 2 in. Or Smaller Heads Can Be installed without Removing the Planning Knives To Save You Set up Time, indeed and Outfeed Rollers Are Adjustable and Rubber coated To Support Your Work Piece without Marring the Wood, Top mounted Height Adjustment Handle Is Easy To Use for Quick Table Height Changes, Totally Enclosed Fan cooled 1 1/2HP Motor Uses Two Matched V belts To Deliver Smooth, Consistent Power To the Cutter Head, Exclusive Angled 4 in. Dust Port Keeps the Dust Hose Out Of the Way While Providing Efficient Chip and Dust Removal, Built in Lockable Casters Add Support and Stability To Machine While in Use
  • ConstructionCast Iron
  • Overall Depth (In.)25
  • Overall Height (In.)41
  • Overall Width (In.)42

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.