Skip Content

Planer, 3 HP, 15 A, 230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Planer, 3 HP, 15 A, 230V

Price $2,294.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W897
  • Mfr. Model # 708531
  • UNSPSC # 27112706
  • Catalog Page # 928
  • Shipping Weight 531.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Planer
  • Voltage 230V
  • Speed 4500 rpm
  • Motor HP 3
  • Amps 15
  • Cutting Width (In.) 16
  • Cutting Thickness (In.) 6
  • Depth of Cut (In.) 3/16
  • Cuts per Minute 13,500
  • Feed Rates (FPM) 16/20
  • No Load RPM 4500
  • Features Cutter Head with Three High speed Steel Knives Locks Firmly in Place To Prevent Movement While in Use, Heavy duty Cast Iron and Steel Construction for Added Strength and Durability, Two speed Gear Box with Automatic Chain Tensioner Lets You Adjust the Feed Rate To Meet Your Needs, Large, Cast Iron, Precision Ground Table for Precise Work Piece Support, Powerful 3 HP Tec induction Motor with Three V belt Transmission for Smooth and Consistent Power, Surge indeed and Outfeed Rollers Give Your Work Piece Maximum Support During Planning Operations, Large Hand Wheel with Positive Gear Drive Allows for Quick and Accurately Table Adjustments, Exclusive Angled 4 in. Dust Port Keeps Your Dust Hose Out Of the Way, Heavy duty Steel Wide Base Open Stand with Casting Pads Provides Support and Stability Of the Tool During Use, Magnetic Controls Provide Long Life and Reliability
  • Construction Cast Iron
  • Overall Depth (In.) 48
  • Overall Height (In.) 51
  • Overall Width (In.) 32
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.