Skip Content

Pipe Bender Kit,1/2 to 2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Bender Kit, 1/2 to 2 In

Price $673.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W952
  • Mfr. Model # 331900
  • UNSPSC # 23171703
  • Catalog Page # 1017
  • Shipping Weight 144.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPipe Bender
  • Size Range (In.)1/2 to 2
  • Measuring Height (In.)19
  • Measuring Length (In.)40
  • Measuring Width (In.)17
  • FunctionEasy to Use Bending Machine for General Fabrication Work
  • IncludesSix Bending Dies
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

JET® pipe bender is a manual pipe benders with hydraulic cylinder, capable of bending Schedule 40 pipe. Rotating stand locks in 3 positions.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Strip95 is loaded.
Additional information about Strip95 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This bender is not designed specifically for conduit, but can bend ½”-2” pipe with a maximum wall thickness of 1/5”.
Thank you for using Grainger Ask and Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-29T19:44:22.389-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W952, prod, sort_default
1 of 1
  • 2015-07-29T19:44:22.391-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W952, prod, sort_default
1 of 1