Skip Content

Mill/Drill Machine,115/230V,60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Mill/Drill Machine, 115/230V, 60 Hz

Price $4,723.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W854
  • Mfr. Model # 350125
  • UNSPSC # 23101513
  • Catalog Page # 903
  • Shipping Weight 440.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This machine helps provide accurate milling, drilling, and boring capabilities. It features quick-slide latch for fast belt adjustment, 12 spindle speeds, and large handwheel knobs. Includes work lamp, adjustable carbide face mill, drill press angle vise, and chuck guard.

View More

Technical Specs

  • Item Mill/Drill Machine
  • Swing 14-1/2"
  • Motor HP 1
  • Motor Type TEFC - UL LISTED
  • Voltage 115/230
  • Hz 60
  • RPM 110 to 2580
  • Chuck Size 1/2"
  • Spindle Speed 110 to 2580 rpm
  • Spindle Travel 3-1/2"
  • Spindle to Table 15"
  • Column Dia. 3-5/8"
  • Quill Dia. 2-1/2"
  • Head Belt Drive
  • Table Work Surface 7-1/2 x 23"
  • Table Surface Height Variable
  • T-Slots 4 and 9/16
  • Capacity 1" Drill, 1/2" End Mill, 2-1/2" Face Mill
  • Features one piece Cast Iron Column for Added Support, Belt Cover in. Quick Slide Latch Allows Faster Belt Adjustment to Change Spindle Speeds, Base in. Taper Allows for Easier Clean up, Larger Hand Wheel Knobs, Ul Listed Motor, Extra Large Worktable, Heavy duty Tapered Roller Bearings Support the Spindle, Resulting In Greater tolerance and More Accurate Drilling Depth, New Positive Quick stop Knob and Easy to read Internal Depth Gauge (external on JMD 15), 360 Head Swivel
  • Operation Manual
  • Includes Work Lamp, Chuck Guard, Adjustable Carbide Face Mill, Drill Press Angle Vise, 1/2 in. Drill Chuck and Arbor, R8 Drawbar, Newall DP700 DRO
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.