Skip Content

Pneumatic Shear, 52 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pneumatic Shear, 52 In

Price $6,690.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F220
  • Mfr. Model # 756203
  • UNSPSC # 27111506
  • Catalog Page # 1017
  • Shipping Weight 1880.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPneumatic Shear
  • Length of Cut (In.)52
  • Capacity of Mild Steel (Gauge)16
  • Length of Blade (In.)52
  • Gauge TypeMild Steel
  • Back Gauge Range (In.)28-1/2
  • FeaturesHi-quality Cast-iron Grade Frame To Eliminate Deflection Across The Blade-span And Blade Framework, Low Cutting Angle To Cut Narrow Strips Without Twisting, Precise Bed And Beam Alignment Assures Working Accuracy, Adjustable Working Bed For Correct Setup According To The Blade Clearance, Complete Set Of Pneumatic Control System
  • ApplicationFor Precise Shearing For Mild Steel, Aluminum And Copper Alloys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what are the electrical requirements

1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about bobt12345 is loaded.
Additional information about bobt12345 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a copy of the owners manual that has the electrical requirements. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-30T19:53:25.030-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F220, prod, sort_default
1 of 1
  • 2015-07-30T19:53:25.032-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F220, prod, sort_default
1 of 1