Skip Content

 
Grease close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Grease


Sub-Category
Please Select
Item
Please Select
Base
Please Select
Size
Please Select
Container Type
Please Select
NLGI Grade
Please Select
Color
Please Select
Temp. Range
Please Select
Flash Point
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Sub-Category
Item
Base
Size
Container Type
NLGI Grade
Color
Temp. Range
Flash Point
Price
Qty
Please use Qty box to add item(s) to cart.
73550
Food Safe Greases
Food Grade Silicone Compound DM Grease
Silicone
14 oz.
Cartridge
3
Translucent
-70 Degrees to 400 Degrees F
500 Degrees F

$38.10 / each

Enter location to check availability
Food Grade Silicone DM Grease(TM),14 oz
Catalog Page #  3464 

Price $38.10 / each

Technical Specs

  • Sub-CategoryFood Safe Greases
  • ItemFood Grade Silicone Compound DM Grease
  • BaseSilicone
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade3
  • ColorTranslucent
  • Temp. Range-70 Degrees to 400 Degrees F
  • Flash Point500 Degrees F
28003
General Purpose Greases
Industrial Grease
Molybdenum Disulfide
1 lb.
Plug Top Can
3.5
Blue/Black
-300 Degrees to 750 Degrees F
Up to 430 Degrees F

$40.20 / each

Enter location to check availability
Grease,MP-50(TM),1 Lb
Catalog Page #  3464 

Price $40.20 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemIndustrial Grease
  • BaseMolybdenum Disulfide
  • Size1 lb.
  • Container TypePlug Top Can
  • NLGI Grade3.5
  • ColorBlue/Black
  • Temp. Range-300 Degrees to 750 Degrees F
  • Flash PointUp to 430 Degrees F
31750
General Purpose Greases
Multipurpose Grease
Lithium Complex
14 oz.
Cartridge
2
Red
-25 Degrees to 450 Degrees F
Up to 430 Degrees F

$8.60 / each

Enter location to check availability
Grease,Lithium Complex,14 Oz.
Catalog Page #  NA

Price $8.60 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemMultipurpose Grease
  • BaseLithium Complex
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorRed
  • Temp. Range-25 Degrees to 450 Degrees F
  • Flash PointUp to 430 Degrees F
31605
General Purpose Greases
Multipurpose Grease
Organo Clay
1 lb.
Can
2
White
-20 Degrees to 550 Degrees F
450 Degrees F

$14.21 / each

Enter location to check availability
Grease,High Temp,1 Lb.
Catalog Page #  3464 

Price $14.21 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemMultipurpose Grease
  • BaseOrgano Clay
  • Size1 lb.
  • Container TypeCan
  • NLGI Grade2
  • ColorWhite
  • Temp. Range-20 Degrees to 550 Degrees F
  • Flash Point450 Degrees F
31650
General Purpose Greases
Multipurpose Grease
Organo Clay
14 oz.
Cartridge
2
White
-20 Degrees to 550 Degrees F
450 Degrees F

$13.97 / each

Enter location to check availability
Grease,High Temp,14 Oz.
Catalog Page #  3464 

Price $13.97 / each

Technical Specs

  • Sub-CategoryGeneral Purpose Greases
  • ItemMultipurpose Grease
  • BaseOrgano Clay
  • Size14 oz.
  • Container TypeCartridge
  • NLGI Grade2
  • ColorWhite
  • Temp. Range-20 Degrees to 550 Degrees F
  • Flash Point450 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More