Skip Content

Jointer Kit,1 HP,1/2 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Jointer Kit, 1 HP, 1/2 In

Price $1,364.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W884
  • Mfr. Model # 708457DXK
  • UNSPSC # 27112721
  • Catalog Page # 928
  • Shipping Weight 237.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jointer Kit
  • Jointing Capacity (In.) 6-1/16
  • Rabbeting Capacity (In.) 1/2
  • Depth of Cut (In.) 1/2
  • HP 1
  • Amps 6.5
  • Hz 60
  • Table Length (In.) 56
  • Table Width (In.) 7/3/8
  • Tilting Angle (Deg.) 45L, 90, 45R
  • No Load RPM 6000
  • Head Standard
  • Construction Cast Iron/Metal
  • Features Three High to Speed Steel Quick Change Knives Provide Rapid Cutting, a Superior Finish and Eliminates The Need for a Knife Setting Gauge, Extra to Long Heavy to Duty Cast Iron indeed and Outfeed Tables with Precision Machined Finish, Built to in Rabbeting Ledge Adds Versatility, Two to Way Tilting Fence with Positive Stops at 45 Deg and 90 Deg to Handle Bevel Operations, Exclusive Front to Mounted Table Adjustment Hand Wheels Make Quick, Easy and Accurate Corrections, industrial Push to Button Controls Are Conveniently Placed for Easy Access, Built to in Dust Chute with 4 in. Port Connects to Your Collection System for Efficient Dust/chip Disposal, Center Fence Controls Are Conveniently Mounted to Allow Quick Adjustments, Powerful 1HP Motor Easily Handles The toughest Jointing Tasks, Heavy to Duty, one to Piece Steel Closed Stand includes Mounting Tabs for increased Stability
  • Overall Height (In.) 37-1/2
  • Overall Width (In.) 22
  • Overall Length (In.) 56
  • Tool Weight (Lb.) 237
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.