Skip Content

Jet Lathe,5 To 7-1/2HP,3P,40 Center In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Jet Lathe, 5 To 7-1/2HP, 3P, 40 Center In

Price $20,382.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W797
  • Mfr. Model # 321850
  • UNSPSC # 23171606
  • Catalog Page # N/A
  • Shipping Weight 3877.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® engine lathe features microcarriage stops, an integrated coolant system, and foot brake. 13" and 14" units feature compound and cross slide with backlash adjustment, and tailstock that can be offset. 16" units have universal gearbox that allows inch, metric, diametral and module pitch threads, and removable gap that allows up to 23 5⁄8" dia. workpiece.

View More

Technical Specs

  • Item Jet Lathe
  • Motor HP 5 to 7-1/2
  • Phase 3
  • Voltage 230
  • Swing Over Bed (In.) 16
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-5/8
  • Swing In Gap (In.) 20-7/8
  • Gap Length (In.) 7-7/8
  • Spindle Taper MT-6
  • Spindle Bore (In.) 2
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 42 to 1800
  • Cross Travel (In.) 8-1/4
  • Compound Travel (In.) 3-5/16
  • Carriage Travel (In.) 39
  • Tailstock Taper MT-4
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 61
  • Thread Range (In.) 1-5/8 to 72
  • Number of Threads (mm) 24
  • Thread Range (mm) .5 to 20
  • Cross Feed Rates 122
  • Longitudinal Feed Rates 122
  • Overall Length 94"
  • Overall Width 39.312"
  • Overall Height 48.625"
  • Features Made by ISO-9001 certified manufacturer; Universal gearbox allows inch, metric, diametric and module pitch threads without changing gears; Chrome-Molybdenum headstock gears are hardened, ground and shaved; Removable gap allows up to 20-7/8" diameter work; One piece cast-iron base absorbs vibration allowing heavier cuts; High quality ANSI Class 50 wear resistant cast-iron bed-ways are hardened and ground; Attractive chrome control levers, dials and knobs complete this impressive package; D1-6 spindle is precision ground for accuracy and supported by high quality spindle bearings; Large easy to use foot brake
  • Includes 8 In. (3) Jaw Direct Mount Scroll Chuck with Top Reversing Jaws, 10 In. (4) Jaw Chuck, Face Plate, Steady / Follow Rest, 4 Way Tool Post, Micro Carriage Bed Stop, Coolant System, Full Length Splash Guard, Halogen Work Lamp, Tolerance Test Certificate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.