Skip Content

Jet Lathe,3HP,1P,40 Center In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Jet Lathe, 3HP, 1P, 40 Center In


Price $20,316.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 42W781
  • Mfr. Model # 321538
  • UNSPSC # 23171606
  • Catalog Page # N/A
  • Shipping Weight 2500.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Jet Lathe
  • Motor HP 3
  • Phase 1
  • Voltage 230
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-1/2
  • Swing In Gap (In.) 19
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-1/2
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 40 to 1800
  • Bed Width (In.) 10-1/2
  • Cross Travel (In.) 6-3/8
  • Compound Travel (In.) 3-1/2
  • Carriage Travel (In.) 37-1/2
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 4-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4 to 112
  • Number of Threads (mm) 22
  • Thread Range (mm) 0.45 to 7.5
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 40
  • Overall Length 73.75"
  • Overall Width 29.5"
  • Overall Height 47.5"
  • Features Uniquely Designed Exclusively by JET
  • Includes Tolerance Test Certificate, Heavy duty stand, 6 In. 3 Jaw Direct Mount Chuck with Top Reversing Jaws, 8 In. (4) Jaw Chuck, 12 In. Face Plate, Four way Tool Post, Micro Carriage Bed Stop, Front Removable Chip Tray, Spindle Jog Button, Foot Brake, Coolant System with Splash Guard, Metric Change Gears, Halogen Work Lamp, Centers and Headstock Center Sleeve, Threading Dial and Tool Box and Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.