Skip Content

Jet Lathe w/Stand,2HP,1P,40 Center In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Jet Lathe w/Stand, 2HP, 1P, 40 Center In

Price $7,644.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W780
  • Mfr. Model # 321102AK
  • UNSPSC # 23171606
  • Catalog Page # 903
  • Shipping Weight 1055.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This JET® belt-drive bench lathe allows quick changing between standard and metric gears.

View More

Technical Specs

  • Item Jet Lathe
  • Motor HP 2
  • Phase 1
  • Voltage 230
  • Swing Over Bed (In.) 13
  • Distance Between Centers (In.) 40
  • Swing Over Cross Slide (In.) 7-25/32
  • Swing In Gap (In.) 18-3/4
  • Gap Length (In.) 8
  • Spindle Taper MT-5
  • Spindle Bore (In.) 1-3/8
  • Number of Spindle Speeds 12
  • Spindle Speed (RPM) 60 to 1240
  • Bed Width (In.) 7-3/8
  • Cross Travel (In.) 6-5/16
  • Compound Travel (In.) 2-11/16
  • Carriage Travel (In.) 35
  • Tailstock Taper MT-3
  • Tailstock Travel (In.) 3-3/4
  • Number of Threads (In.) 40
  • Thread Range (In.) 4 to 112
  • Number of Threads (mm) 27
  • Thread Range (mm) 0.2 to 6
  • Cross Feed Rates 40
  • Longitudinal Feed Rates 38
  • Overall Length 71"
  • Overall Width 32"
  • Overall Height 45"
  • Features Enclosed Gearbox
  • Includes CBS-1340A Stand, Oil Pan, Tolerance Test Certificate and Tool Box with Tools
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.