Skip Content

J-4401A 12IN INDSTRL DISC FINISHING 3PH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

JET

J-4401A 12IN INDSTRL DISC FINISHING 3PH

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 42W966
  • Mfr. Model # J-4401A
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 175.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sander is for both metal and wood finishing.

View More

Technical Specs

  • Item Industrial Disc Finishing Machine
  • HP 1-1/2
  • Voltage 230
  • Phase 3
  • Hz 60
  • Disc Dia. (In.) 12
  • Disc Speed (RPM) 1960
  • Disc Table Size (In.) 12 x 16-3/8
  • Table Work Surface (In.) 12 x 16-3/8
  • Disc Table Tilt-In Angle (Deg.) 20
  • Disc Table Tilt-Out Angle (Deg.) 45 Out
  • Dust Collection Port Size (In.) 1-1/2
  • Table Material Cast Iron
  • Overall Width (In.) 19
  • Overall Depth (In.) 16
  • Overall Height (In.) 43
  • Features Optimum Speed of 1960 Rpm, Which Is Ideal for Both Metal and Wood Finishing, Fully Machined Balanced Disc Runs Vibration Free, Plain and Compound Miters Are Easily Obtained By Using the Standard Die Cast Aluminum Miter Gauge, Large Cast Iron Slotted Table, Easy to Read Scale Shows Exact Degree of Table Tilt, Miter Gauge, Heavy Duty One Piece Steel Stand
  • Agency Compliance CSA
  • Includes Floor Stand and Miter Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.