Skip Content

Geared Head Bench Lathe,w/Stand,3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Geared Head Bench Lathe, w/Stand, 3 HP

Price $12,097.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5CEZ6
  • Mfr. Model # GH-1340W-1
  • UNSPSC # 23171606
  • Catalog Page # N/A
  • Shipping Weight 2274.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGeared Head Engine Lathe
  • Motor HP3
  • Phase1
  • Voltage230
  • Hz60
  • Swing Over Bed (In.)13
  • Distance Between Centers (In.)40
  • Swing Over Cross Slide (In.)7-1/2
  • Swing In Gap (In.)19
  • Gap Length (In.)8
  • Spindle Taper5 MT (3MT)
  • Spindle Bore (In.)1-1/2
  • Number of Spindle Speeds12
  • Spindle Speed (RPM)40 to 1800
  • Bed Width (In.)10-1/2
  • Cross Travel (In.)6-3/8
  • Compound Travel (In.)3-1/2
  • Carriage Travel (In.)37-1/2
  • Tailstock Taper3 MT
  • Tailstock Travel (In.)4-3/4
  • Number of Threads (In.)40
  • Thread Range (In.)4 to 112
  • Number of Threads (mm)22
  • Thread Range (mm)0.45 to 7.5
  • Cross Feed Rates0.0003" to 0.0103"
  • Longitudinal Feed Rates0.0012" to 0.0294"
  • Coolant Tank Capacity3 gal
  • Overall Length73-3/4"
  • Overall Width29-1/2"
  • Overall Height46-3/4"
  • FeaturesHardened And Ground Gears Featured In Headstock And Gearbox, Headstock Is Constantly Oiled During Operation, D1-4 Spindle Precision Ground For Accuracy And Supported By High Quality Tapered Roller Bearings, Amp Draw is 17 Amps Per Jet
  • Includes6" 3-jaw Direct Mount Chuck With Top Reversing Jaws, 8" 4-Jaw Chuck, Steady And Follow Rest, Splash Guard, Tool Box And Tools
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.