Skip Content

Foot Shear,16 Ga. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Foot Shear, 16 Ga.

Price $3,243.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F222
  • Mfr. Model # 752652
  • UNSPSC # 27111506
  • Catalog Page # 908
  • Shipping Weight 996.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to shear mild steel, plastic, lead, zinc, aluminum, brass, and copper. Features 2-way blade configuration for twice the cutting life.

View More

Technical Specs

  • Item Foot Shear
  • Length of Cut (In.) 52
  • Capacity of Mild Steel (Gauge) 16
  • Length of Blade (In.) 52
  • Gauge Type Mild Steel
  • Back Gauge Range (In.) 30
  • Features Upper Blade Is Two-way, Bottom Blade Is One-way, 2 Degrees Angle Cutting Edge, 1 Degrees Face Relief, Can Also Be Used On Aluminum, Brass, Copper, Lead, Plastic And Zinc
  • Application Ideal For Precision Shearing Of Mild Steel Up To 16 Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about CBCB is loaded.
Additional information about CBCB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: This shear is designed for cutting sheet metal and has not been tested on plastic products. It is not known whether or not it will work on a plastic material.
Thank you for using Grainger Ask and Answer
2 years, 11 months ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T20:01:22.088-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F222, prod, sort_default
1 of 1
  • 2016-02-06 T20:01:22.090-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F222, prod, sort_default
1 of 1