Skip Content

3 Motor HP Floor Drill Press, 220/440 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

3 Motor HP Floor Drill Press, 220/440

Price $3,143.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WRP9
  • Mfr. Model # 354551
  • UNSPSC # 27112703
  • Catalog Page # 904
  • Shipping Weight 379.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This variable speed drill press features a safety collar, 6" stroke for deep hole application, and 2 1⁄4" quill. Speeds are adjusted using a hand wheel.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Spline
  • Swing 15"
  • Voltage 220/440
  • Motor HP 3
  • Chuck Size 1/2"
  • Number of Speeds Variable
  • Spindle Speed 400 to 5000
  • Capacity Steel 1/2"
  • Capacity Cast Iron 5/8"
  • Spindle Taper 2MT
  • Spindle Travel 6"
  • Base Size 10-1/2" x 15"
  • Table Work Surface 12-1/2" x 14-1/2"
  • Amps AC 6.2/3.1
  • Hz 60
  • Phase 3
  • Includes LED Readout
  • Table Slot Size 1/2"
  • Column Dia. 3"
  • Max. Spindle To Base 47-1/2"
  • Quill Dia. 2-1/4"
  • Spindle to Table 25-3/4"
  • Overall Width 20"
  • Overall Depth 30"
  • Overall Height 71"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.