Skip Content

Electrical Power Slip Roll,16 Ga,50 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electrical Power Slip Roll, 16 Ga, 50 In

Price $4,817.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W899
  • Mfr. Model # ESR-1650-3T
  • UNSPSC # 23171706
  • Catalog Page # 1016
  • Shipping Weight 750.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemElectrical Power Slip Roll
  • Max. Forming Width (In.)50
  • Max. Capacity16 ga.
  • Dia. of Rolls (In.)3
  • Min. Radius (In.)2
  • CharacteristicsRoll Drive Is Controlled by Foot Pedal for Immediate forward And Reverse Action, Rolls Are Made Of Hardened Polished High Carbon Steel, forming Roll Has Attached Position Scale for Equal Pressure Adjustment, Heavy Duty Cast Iron Frame And Enclosed Base Insure Precise Sheet Metal Rolling, Easy to Setup And Operate, Convenient Foot Control Assembly with Emergency Button, Saftey Brake, Big Handwheels for Easy Adjustments
  • ApplicationFor Sheet Metal Forming
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.