Skip Content

Dust Collector,1-1/2 HP,75 to 80 dBA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dust Collector, 1-1/2 HP, 75 to 80 dBA

Price $990.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W940
  • Mfr. Model # DC-1100VX-CK
  • UNSPSC # 40161503
  • Catalog Page # 1030
  • Shipping Weight 159.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDust Collector
  • Max. Flow (CFM)1100
  • Operating Velocity Range (FPM)8464
  • Static Pressure Range (In.)10-1/2
  • HP1-1/2
  • Voltage115/230
  • Phase1
  • Amps AC11 to 5.5
  • Height (In.)39
  • Width (In.)22.5
  • Depth (In.)37
  • Overall Height (In.)72
  • Overall Width (In.)22.5
  • Overall Depth (In.)37
  • Hose Dia. (In.)6
  • dBA75 to 80
  • Filter Bag2
  • Impeller Dia. (In.)11
  • Includes(4) Casters
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Not suitable for aluminum or other reactive dust, or for hot metal dust.
Features Vortex Cone™ to improve chip separation and prevent filter from clogging. Powermatic unit has efficient canister filter and triple 4” dust ports.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 months ago
by
Read all my Q&A
 
Please wait while more information about Dustie is loaded.
Additional information about Dustie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Jet Dust Collector # 42W940 is rated at 2 microns.

Thank you for using Grainger Ask and Answer.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
The hose diameter for this is 4 inches (your description incorrectly says 6).
I want the fittings and adapters- JET makes them but I cannot find them here. Here are part's-
Jet JW1000 4 in. to 2-1/4 in. Reducer
Jet JW1013 4 in. T Fitting
Jet JW1015 4 in. Y Fitting
Jet JW1017 4 in. Ductwork Elbow Fitting

And clamps!
Thanks!
4 months ago
by
Read all my Q&A
 
Please wait while more information about FKemp is loaded.
Additional information about FKemp could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The supplier notes state they have discontinued part number jw1000. Part numbers JW1013, JW1015, JW1017 as well as the ring clamps (2) part number 420010 are not items that we currently carry. However, for business customers, we offer a special order service for specific parts not stocked by Grainger. Please call us at 1-800-Grainger for more information regarding ordering this specific item. Thank you for using Grainger.com Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MichelleB is loaded.
Additional information about MichelleB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

appropriate dust collector

I'm looking for an appropriate dust collector for an abrasive blast cabinet 3Z850. Please recommend one for me.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about steve1212121212121 is loaded.
Additional information about steve1212121212121 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger Monday-Friday 7AM-7PM to speak with a Technical Product Support Specialist.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-04T20:06:11.544-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W940, prod, sort_default
1 of 1
  • 2015-05-04T20:06:11.546-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W940, prod, sort_default
1 of 1