Skip Content

Dust Collector,1-1/2 HP,75 dBA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Dust Collector, 1-1/2 HP, 75 dBA

Price $1,716.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F218
  • Mfr. Model # 414700
  • UNSPSC # 40161503
  • Catalog Page # 919
  • Shipping Weight 191.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This quiet, portable cabinet dust collector has 4 casters and 2 handles for ease of movement. It includes a nonsparking aluminum housing and fan blade, an easy-to-empty clean-out drawer, and an easy-to-change air filter. Replacement filters No. 42W951 are available separately.

View More

Technical Specs

  • Item Dust Collector
  • Max. Flow (CFM) 490
  • Operating Velocity Range (FPM) 5610
  • HP 1-1/2 HP
  • Voltage 115/230V
  • Phase Single
  • Amps AC 2.6/4.8
  • Hose Dia. (In.) 3
  • dBA 75
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Safe to use with magnesium die castings?
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about papawhealie is loaded.
Additional information about papawhealie could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This dust collector is safe for metal and metal castings.

Thank you for using Grainger Ask & Answer.
2 years, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:52:44.222-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F218, prod, sort_default
1 of 1
  • 2016-02-06 T19:52:44.225-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F218, prod, sort_default
1 of 1