Skip Content

1 to 1-1/2 Motor HP Floor Drill Press, 440/460 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

1 to 1-1/2 Motor HP Floor Drill Press, 440/460

Price $8,152.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W837
  • Mfr. Model # 354029
  • UNSPSC # 27112703
  • Catalog Page # 904
  • Shipping Weight 475.0 lbs.
Country of Origin Sweden Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed with heavy-duty motor and precision machined surface for heavy workloads. Designed for speed versatility with low speed for large holes and high speed for small holes. Gear drive system provides maximum torque for drilling.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Geared Head
  • Swing 20"
  • Voltage 440/460
  • Motor HP 1 to 1-1/2
  • Chuck Size Not Included
  • Number of Speeds 8
  • Spindle Speed 130 to 3480
  • Capacity Steel 1-1/4"
  • Capacity Cast Iron 1-3/8"
  • Spindle Taper 3MT
  • Spindle Travel 5-1/8"
  • Base Size 24" x 22"
  • Table Work Surface 15-3/4" x 19-3/4"
  • Hz 60
  • Phase 3
  • Includes J-A2608-4, 20" Gear Head Drill Press 440V - 354029
  • Table Slot Size 9/16"
  • Column Dia. 3-15/16"
  • Max. Spindle To Base 44"
  • Quill Dia. 2-3/8"
  • Spindle to Table 35-5/8"
  • Overall Width 22"
  • Overall Depth 24"
  • Overall Height 72"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.