Skip Content

J-4421-4 20 IN DISC SANDER 3PH 440V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

J-4421-4 20 IN DISC SANDER 3PH 440V

Price $4,590.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W968
  • Mfr. Model # J-4421-4
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 400.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDisc Sander
  • HP3
  • Voltage460
  • Phase3
  • Hz60
  • Disc Dia. (In.)20
  • Disc Speed (RPM)1725
  • Disc Table Size (In.)27-1/2 X 10-1/2
  • Table Work Surface (In.)27-1/2 X 10-1/2
  • Disc Table Tilt-In Angle (Deg.)30
  • Disc Table Tilt-Out Angle (Deg.)45 Out
  • Dust Collection Port Size (In.)1-1/2
  • Table MaterialCast Iron
  • Overall Width (In.)28
  • Overall Depth (In.)30
  • Overall Height (In.)53
  • FeaturesTilting Table Capability Adds Flexibility of 45 Deg Forward and 15 Degrees Backward on Positive Lock Rack and Gear, Table Can Be Lowered Below the Disc to Accommodate Large Work Pieces, Low Voltage Protection Switch, Rigid Column and Heavy Duty Base, Direct Drive Motor, Miter Gauge, Extra Large Tilting Table Lowers Completely Below Disc for Use of the Entire Disc Surface, Wrap Over Guard for Added Safety
  • Agency ComplianceCSA
  • IncludesDirect Drive Motor, Low Voltage Protection Switch, Rigid Column and Heavy Duty Base, Wrap Over Guard for Added Safety

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.