Skip Content

Disc Sander,12 In,1-1/2 HP,1960 RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Disc Sander, 12 In, 1-1/2 HP, 1960 RPM

JET

Price: $2,037.00 / each

Please sign in or register to access lists

  • Item # 3WRP7
  • Mfr. Model # J-4400A
  • UNSPSC # 27112708
  • Catalog Page # N/A
  • Shipping Weight 230.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.

Technical Specs

  • ItemDisc Sander
  • HP1-1/2
  • Voltage115/230
  • Amps AC20/10
  • Phase1
  • Hz60
  • Disc Dia. (In.)12
  • Disc Speed (RPM)1960
  • Disc Table Size (In.)12 x 16-3/8
  • Table Work Surface (In.)12 x 16 3/8
  • Disc Table Tilt-In Angle (Deg.)20
  • Disc Table Tilt-Out Angle (Deg.)45 Out
  • Dust Collection Port Size (In.)3
  • Table MaterialCast Iron
  • Overall Width (In.)16
  • Overall Depth (In.)19
  • Overall Height (In.)43
  • FeaturesOptimum speed of 1960 rpm, which is ideal for both metal and wood finishing, Fully machined, balanced disc runs vibration free, Large cast iron slotted table, Easy to read scale shows exact degree of table tilt
  • IncludesStand, Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.