Skip Content

Box and Pan Brake,22 Ga. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Box and Pan Brake, 22 Ga.


Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 42W888
  • Mfr. Model # BP-2248H
  • UNSPSC # 23161513
  • Catalog Page # N/A
  • Shipping Weight 452.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Box and Pan Brake
  • Bending Length (In.) 48
  • Capacity of Mild Steel (Gauge) 22
  • Finger Width (In.) 5 at 2, 6 at 3, 5 at 4
  • Max. Box Depth (In.) 3
  • Max. Lift of Beam (In.) 7/8
  • Construction Cast Iron
  • Die 2, 3, 4"
  • Features Incorporates all the Features of Our Standard Hand Brakes But with Greater Range of Applications, with Fingers installed it Can Be Used As a Full-length Nose Bar, Turning the Machine into a Straight Bending Brake, Sectioned Fingers Are Easily Removed for Box Bending and Special forming Operations, Total of 16 Assorted Size Section Fingers
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.