Skip Content

Bench Oscillating Sander,7.5 A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Oscillating Sander, 7.5 A

Price $707.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W883
  • Mfr. Model # 708404
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 80.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Oscillating Sander,7.5 A
  • HP1/2
  • Voltage110
  • Amps AC7.5
  • Hz60
  • Strokes per Minute30
  • Table Work Surface (In.)14-1/2x14-1/2
  • Overall Width (In.)11-3/4
  • Overall Height (In.)18-3/4
  • Table MaterialCast Iron/Metal
  • Includes(4) Non to Skid Rubber Feet and 1/4 in., 1/2 in., 5/8 in., 1 to 1/2 in., 2 in. Spindle Assemblies with 100 Grit Paper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
6 months ago
by
Read all my Q&A
 
Please wait while more information about snafu63 is loaded.
Additional information about snafu63 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Jet Bench Oscillating Sander # 42W883 has many different spiral bands available for purchase, please call 800-472-4643 for choices on what is available.

Thank you for using Grainger Ask and Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Mikevd is loaded.
Additional information about Mikevd could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you a list of spare sanding sleeves. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T19:52:40.203-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W883, prod, sort_default
1 of 1
  • 2015-08-04T19:52:40.204-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W883, prod, sort_default
1 of 1