Skip Content

Bench Lathe with Stand, 2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Lathe with Stand, 2 HP

Price $8,399.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F190
  • Mfr. Model # GHB-1440A
  • UNSPSC # 23171606
  • Catalog Page # N/A
  • Shipping Weight 1200.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMetalworking Lathe
  • Motor HP2 HP
  • Voltage230 V
  • Swing Over Bed (In.)14"
  • Distance Between Centers (In.)40"
  • Swing Over Cross Slide (In.)8"
  • Swing In Gap (In.)19"
  • Gap Length (In.)8"
  • Spindle TaperMT5 (MT-3)
  • Spindle Bore (In.)1-3/8"
  • Number of Spindle Speeds8
  • Spindle Speed (RPM)70 - 2000
  • Bed Width (In.)7-3/8"
  • Cross Travel (In.)6-5/16"
  • Compound Travel (In.)2-11/16"
  • Carriage Travel (In.)35"
  • Tailstock TaperMT-3
  • Tailstock Travel (In.)3-3/4"
  • Number of Threads (In.)40"
  • Thread Range (In.)4 - 112"
  • Number of Threads (mm)27
  • Thread Range (mm)0.2 - 6
  • Cross Feed Rates40
  • Longitudinal Feed Rates40
  • Overall Length71"
  • Overall Width32"
  • Overall Height47"
  • FeaturesEnclosed Gear Box Design Provides Smooth, Quiet Operation.
  • IncludesStand

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.