Skip Content

Bench Grinder,8 In,115V,3450 Max RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bench Grinder, 8 In, 115V, 3450 Max RPM

Sale Price $239.00 / each Offer Ends 10/31/15

Price $304.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F216
  • Mfr. Model # 577102
  • UNSPSC # 27112704
  • Catalog Page # 1027
  • Shipping Weight 58.7 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBench Grinder
  • HP1
  • Voltage115
  • Phase1
  • Wheel Dia.8"
  • Dust CollectionNo
  • Amps7.0/3.5
  • No Load RPM3450
  • Wheel Width1"
  • Arbor Size5/8"
  • Wheels Center-Center14-11/16"
  • Overall Length19-5/8"
  • Overall Height11-1/4"
  • Exhaust Port Size1-1/2"
  • Wheel MaterialAluminum Oxide
  • Grit36 and 60
  • LightNo
  • Hz60
  • IncludesGrinding Wheels, Eye Shields, Adjustable Tool Rests, Quick Adjusting Spark Guards
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Features large eye shields with quick adjustment, cast-iron guards and dust chutes, and adjustable cast-iron tool rests. Totally enclosed prelubricated ball bearings. Rubber mounts prevent movement. Includes fine and coarse vitrified grinding wheels and a heavy-duty guarded toggle switch.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
10 months ago
by
Read all my Q&A
 
Please wait while more information about RimC is loaded.
Additional information about RimC could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Jet Bench Grinder # 18F216 would grind marble/quartz with the proper grinding wheel. It comes equipped with metal grinding wheels.

Thank you for using Grainger Ask and Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about JesusV is loaded.
Additional information about JesusV could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
I live in Chicago. What is the shipping cost? Or can I pick it up at one of your sites? We are tax free as part of the Archdiocese of Chicago.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about Mission is loaded.
Additional information about Mission could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, your bench grinder will accept most polishing and buffing wheels along with wire wheel brushes. Please contact us at 1-800-Grainger for shipping costs and availability at a local Grainger location. Thank you for using Grainger Ask & Answer.
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-02T19:44:07.861-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F216, prod, sort_default
1 of 1
  • 2015-09-02T19:44:07.863-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F216, prod, sort_default
1 of 1