Skip Content

Belt/Disc Sander,3/4 HP,115V,6.5 Amps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Belt/Disc Sander, 3/4 HP, 115V, 6.5 Amps

Price $790.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W960
  • Mfr. Model # 577004
  • UNSPSC # 27112708
  • Catalog Page # 918
  • Shipping Weight 67.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This sander has a deluxe miter gauge that turns and locks for common angles, 45° both left and right. The abrasive belt unit works like a jigsaw, coping saw, and hand file while removing material.

View More

Technical Specs

  • Item Belt/Disc Sander
  • HP 3/4
  • Voltage 115
  • Amps AC 6.5
  • Phase 1
  • Hz 60
  • Disc Dia. (In.) 8
  • Disc Speed (RPM) 3450
  • Belt Size (In.) 2 x 42
  • Belt SFPM 3100
  • Disc Table Size (In.) 10-3/4 x 7-1/2
  • Table Work Surface (In.) 10 x 6
  • Disc Table Tilt-In Angle (Deg.) 45
  • Belt Table Tilt Angle (Deg.) 0 to 45
  • Dust Collection Port Size (In.) 1-1/2
  • Table Material Cast Iron
  • Overall Width (In.) 22-3/4
  • Overall Depth (In.) 20-1/2
  • Overall Height (In.) 20
  • Features Deluxe Miter Gauge That Turns and Locks for Common Angles, 45 Deg Both Left and Right, Hinged Idler Wheel Cover, Abrasive Belt Unit Does the Work of a Jig Saw, Coping Saw Or Hand File While Removing Material and Finishing at the Same Time, Allows the Operator to Get Into Small Openings, Plus Handle Odd Shapes and Angles, Allows for Sanding, Grinding Or Finishing of Outside, Curves Or Odd Shaped Work Pieces on the Belt, Grind, Sand Or Finish Large Work Pieces on the Disc Unit Fast and Efficiently, Combined With the Tilting Table, the Operator Has the Advantage of Chamfering Or Beveling, Table Is Slotted to Accept Miter Gauge, Delivers Sharper, Faster Cutting Action, Easy Belt Changes With a Variety of Grit Belts, Keeps the Machine Cool, So One Can Complete a Wide Range of Jobs, When Using Non Woven Synthetic Belts, the Operator Can Blend, Polish, Buff Or Finish Metal Surfaces In Addition to Defuzzing Wood Surfaces, Deluxe Miter Gauge, Cast Iron Tilting Table, Cast Construction, Heavy Duty Steel Base and Rubber Feet, Removable Platen, Dust Deflector and Chute
  • Includes Miter Gauge, Cast Iron Tilting Table, Cast Construction, Heavy Duty Steel Base and Rubber Feet, Removable Platen, Adjustable Dust Deflector and Chute
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about rusty52 is loaded.
Additional information about rusty52 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes it does.
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about JPW Industries_JET is loaded.
Additional information about JPW Industries_JET could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:23.493-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W960, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:23.495-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_42W960, prod, sort_default
1 of 1