Skip Content

Belt/Disc Sander,10 In Disc,6 x 48 Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt/Disc Sander, 10 In Disc, 6 x 48 Belt

Price $1,387.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WRP6
  • Mfr. Model # J-4210K
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 215.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt/Disc Sander
  • HP1
  • Voltage115
  • Amps AC15.0/7.5
  • Phase1
  • Hz60
  • Disc Dia. (In.)10
  • Disc Speed (RPM)2100
  • Belt Size (In.)6 x 48
  • Belt SFPM1650
  • Disc Table Size (In.)7-1/2 x 13
  • Table Work Surface (In.)6 x 10-1/2
  • Disc Table Tilt-In Angle (Deg.)20
  • Disc Table Tilt-Out Angle (Deg.)45
  • Belt Table Tilt Angle (Deg.)0 to 90 Degrees
  • Platen Size (In.)6 1/4 x 14 3/4
  • Dust Collection Port Size (In.)3
  • Table MaterialCast Iron
  • Overall Width (In.)23
  • Overall Depth (In.)26
  • Overall Height (In.)61
  • FeaturesTwo cast iron tilting tables for mitering applications, Full access to the belt when tilted in the horizontal, Quick-release tension mechanism makes belt changes quick and easy, Removable safety key switch
  • IncludesStand, Miter Gauge
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Versatile model features a belt sander and disc sander all in one unit. Enclosed base helps protect motor from dust and unit has dust collection shrouds on belt and disc. Includes heavy-duty floor stand and miter gauge.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about CRUSTY is loaded.
Additional information about CRUSTY could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger offers several different dust collectors. If you type dist collector in the keyword search field on Grainger.com it will pull up what we carry. If you have additional questions please contact our customer service department at 1-800-Grainger.
2 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-24T20:12:46.029-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WRP6, prod, sort_default
1 of 1
  • 2015-05-24T20:12:46.031-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3WRP6, prod, sort_default
1 of 1