Skip Content

Belt/Disc Finishing Machine,1-1/2HP,6x48 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Belt/Disc Finishing Machine, 1-1/2HP, 6x48

Price $3,060.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 42W963
  • Mfr. Model # J-4202A
  • UNSPSC # 27112708
  • Catalog Page # 1029
  • Shipping Weight 250.0 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBelt/Disc Finishing Machine
  • HP1-1/2
  • Voltage230
  • Amps AC6
  • Phase3
  • Hz60
  • Disc Dia. (In.)12
  • Disc Speed (RPM)1960
  • Belt Size (In.)6 x 48
  • Belt SFPM2850
  • Disc Table Size (In.)12 x 16-3/8
  • Table Work Surface (In.)7-3/8 x 14-3/4
  • Disc Table Tilt-In Angle (Deg.)20
  • Disc Table Tilt-Out Angle (Deg.)45 Out
  • Belt Table Tilt Angle (Deg.)45 Out / 20 In
  • Platen Size (In.)6-1/4 x 14-6/4
  • Dust Collection Port Size (In.)1-1/2
  • Table MaterialCast Iron
  • Overall Width (In.)19
  • Overall Depth (In.)29
  • Overall Height (In.)58
  • FeaturesBelt Operates at Any Angle, Powered By a Heavy Duty Ulf/case Approved, 1 1/2 Hip Tec Motor, Plain and Compound Miters Are Easily Obtained By Using the Standard Die Cast Aluminum Miter Gauge, Fully Machined, Balanced Disc Runs Vibration Free, Adjustable Heavy Duty Cast Iron Removable Platen, Removable Upper Guard for Contour Finishing, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Large Cast Iron Slotted Table, Adjustable Dust Collector and Dust Chute, Completely Enclosed Drums and a Guarded Sanding Belt, Heavy Duty One Piece Steel Stand, 60 Grit Belt and Disc Standard on Machine
  • Agency ComplianceCSA
  • IncludesRemovable Upper Guard for Contour Finishing, Completely Enclosed Drums and a Guarded Sanding Belt, Variable Position Locks, Belt Head Adjusts Vertically, Horizontally and In Between, Large Cast Iron Slotted Table, Dust Chutes, Heavy Duty One Piece Still Stand
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.