Skip Content

Planishing Hammer, 24 In Throat, 8.8 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

Planishing Hammer, 24 In Throat, 8.8 CFM

Price $2,179.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F219
  • Mfr. Model # 756121
  • UNSPSC # 27131504
  • Catalog Page # 909
  • Shipping Weight 250.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has 3 speed ranges, up to 4800 bpm.

View More

Technical Specs

  • Item Air Planishing Hammer
  • Blows per Minute 1800 to 4600
  • Max. Force 45 lb.
  • CFM @ Full Load 8.8
  • Capacity of Mild Steel 16 ga.
  • Max. Workpiece Thickness 1/8"
  • Throat Depth 24"
  • Head Opening 2-1/2"
  • Die Size 2" Radius
  • Air Inlet 1/4" NPT
  • Required Pressure 90 to 120 psi
  • Voltage 110 VAC
  • Phase 1
  • Hz 60
  • Max. dBA 104.3
  • Frame Tube Size 4 x 4"
  • Wheel Size 3-1/4" Dia. X 1-1/4" W
  • Overall Length 36-1/4"
  • Overall Width 14-3/5"
  • Overall Height 67-3/4"
  • Net Weight 220 lb.
  • Includes Foot Pedal
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.