Skip Content

1-1/2 Motor HP Floor Drill Press, 115/230 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

JET

1-1/2 Motor HP Floor Drill Press, 115/230

Price $1,362.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18F196
  • Mfr. Model # 354170
  • UNSPSC # 27112703
  • Catalog Page # 904
  • Shipping Weight 305.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

For maintenance shops and industrial applications. Features cast-iron head, adjustable depth stop, and hinged metal belt and pulley cover.

View More

Technical Specs

  • Item Floor Drill Press
  • Drive Type Belt
  • Swing 20"
  • Voltage 115/230
  • Motor HP 1-1/2
  • Chuck Size 3/4"
  • Number of Speeds 12
  • Spindle Speed 150 to 4200
  • Capacity Steel 3/4"
  • Capacity Cast Iron 1"
  • Spindle Taper 3MT
  • Spindle Travel 4-5/8"
  • Base Size 13-3/4" x 22-3/4"
  • Table Work Surface 18-1/2" x 16"
  • Hz 60
  • Phase 1
  • Includes Chuck with Key
  • Table Slot Size 1/2"
  • Column Dia. 3-3/8"
  • Tilting Angle 45 Degrees
  • Max. Spindle To Base 46-3/4"
  • Quill Dia. 2-7/16"
  • Spindle to Table 29-1/8"
  • Overall Width 26-1/2"
  • Overall Depth 13"
  • Overall Height 58"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How high is the column support piece?

At the base of the drill press, where the column mounts to the baseplate, there is a black flange that bolts to the baseplate and rises up the column a certain distance above the baseplate. How tall is that piece?
1 year, 3 months ago
by
Anonymous
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the supplier the column support piece is 085 mm. I have emailed you the specifications manual. Thank you for using Grainger.com Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about kedaw is loaded.
Additional information about kedaw could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There would not be a specific vise that goes with this. About any vise will work but you will need a clamping kit.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-08 T19:58:26.872-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F196, prod, sort_default
1 of 1
  • 2016-02-08 T19:58:26.873-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_18F196, prod, sort_default
1 of 1