Skip Content

 
Exit close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Exit Sign 
  • Language English 
  • Legend Style Text and Symbol 
  • Material Plastic 
  • Mounting Style Surface 
  • Legend Exit (Double Arrows) 
Height
Please Select
Width
Please Select
Legend/Background Color
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
Select items to compare View Compare
16 Products
Compare /
Item #
Mfr.
Model #
Height
Width
Legend/Background Color
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
7092-B
8-5/8"
15-7/8"
White/Black
UL 924, NFPA 101, IBC 2007

$415.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $415.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Black
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7090-B
8-5/8"
15-7/8"
White/Black
UL 924, NFPA 101, IBC 2007

$221.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $221.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Black
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7082-B
8-5/8"
15-7/8"
White/Green
UL 924, NFPA 101, IBC 2007

$415.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $415.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Green
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7080-B
8-5/8"
15-7/8"
White/Green
UL 924, NFPA 101, IBC 2007

$221.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $221.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Green
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7072-B
8-5/8"
15-7/8"
White/Red
UL 924, NFPA 101, IBC 2007

$415.50 / each

Enter location to check availability
Catalog Page #  2355 

Price $415.50 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Red
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7070-B
8-5/8"
15-7/8"
White/Red
UL 924, NFPA 101, IBC 2007

$221.00 / each

Enter location to check availability
Catalog Page #  2355 

Price $221.00 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-5/8"
  • Width 15-7/8"
  • Legend/Background Color White/Red
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7130-B
8-3/4"
15-3/8"
Green/Red/Gray
UL924 Listed, NFPA 101, IBC 2009

$93.90 / each

Enter location to check availability
Catalog Page #  2355 

Price $93.90 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color Green/Red/Gray
  • Legend Exit (Double Arrows)
  • Standards UL924 Listed, NFPA 101, IBC 2009
7132-B
8-3/4"
15-3/8"
Green/Red/Gray
UL924 Listed, NFPA 101, IBC 2009

$152.75 / each

Enter location to check availability
Catalog Page #  2355 

Price $152.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color Green/Red/Gray
  • Legend Exit (Double Arrows)
  • Standards UL924 Listed, NFPA 101, IBC 2009
7042-B
8-3/4"
15-3/8"
Green/White
UL 924, NFPA 101, IBC 2007

$173.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $173.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7120-B
8-3/4"
15-3/8"
Green/White
UL924 Listed, NFPA 101, IBC 2009

$93.90 / each

Enter location to check availability
Catalog Page #  2355 

Price $93.90 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards UL924 Listed, NFPA 101, IBC 2009
7122-B
8-3/4"
15-3/8"
Green/White
UL924 Listed, NFPA 101, IBC 2009

$152.75 / each

Enter location to check availability
Catalog Page #  2355 

Price $152.75 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color Green/White
  • Legend Exit (Double Arrows)
  • Standards UL924 Listed, NFPA 101, IBC 2009
7060-B
8-3/4"
15-3/8"
White/Black
UL 924, NFPA 101, IBC 2007

$99.45 / each

Enter location to check availability
Catalog Page #  2355 

Price $99.45 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color White/Black
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7062-B
8-3/4"
15-3/8"
White/Black
UL 924, NFPA 101, IBC 2007

$173.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $173.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color White/Black
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7040-B
8-3/4"
15-3/8"
White/Green
UL 924, NFPA 101, IBC 2007

$99.45 / each

Enter location to check availability
Catalog Page #  2355 

Price $99.45 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color White/Green
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7052-B
8-3/4"
15-3/8"
White/Red
UL 924, NFPA 101, IBC 2007

$173.25 / each

Enter location to check availability
Catalog Page #  2355 

Price $173.25 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color White/Red
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
7050-B
8-3/4"
15-3/8"
White/Red
UL 924, NFPA 101, IBC 2007

$99.45 / each

Enter location to check availability
Catalog Page #  2355 

Price $99.45 / each

Technical Specs

  • Item Exit Sign
  • Language English
  • Legend Style Text and Symbol
  • Material Plastic
  • Mounting Style Surface
  • Height 8-3/4"
  • Width 15-3/8"
  • Legend/Background Color White/Red
  • Legend Exit (Double Arrows)
  • Standards UL 924, NFPA 101, IBC 2007
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More