Skip Content

 
Drywall Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Drywall Truck

Technical Specs

  • Item Drywall Truck 
Load Capacity
Please Select
Overall Length
Please Select
Overall Width
Please Select
Overall Height
Please Select
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
15 Products
Compare /
Item #
Mfr.
Model #
Load Capacity
Overall Length
Overall Width
Overall Height
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
WB-80RS
2000 lb.
39-1/2"
19"
46"
(2) Swivel, (2) Rigid

$352.50 / each

Enter location to check availability
Catalog Page #  NA

Price $352.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 2000 lb.
  • Overall Length 39-1/2"
  • Overall Width 19"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-80
2000 lb.
39-1/2"
19"
46"
(4) Swivel

$394.75 / each

Enter location to check availability
Catalog Page #  NA

Price $394.75 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 2000 lb.
  • Overall Length 39-1/2"
  • Overall Width 19"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB-100RS
3000 lb.
47"
24"
46"
(2) Swivel, (2) Rigid

$395.75 / each

Enter location to check availability
Catalog Page #  NA

Price $395.75 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 24"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-100
3000 lb.
47"
24"
46"
(4) Swivel

$401.25 / each

Enter location to check availability
Catalog Page #  NA

Price $401.25 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 24"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB-150RS
3000 lb.
47"
29"
46"
(2) Swivel, (2) Rigid

$496.00 / each

Enter location to check availability
Catalog Page #  NA

Price $496.00 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 29"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-150
3000 lb.
47"
29"
46"
(4) Swivel

$474.50 / each

Enter location to check availability
Catalog Page #  NA

Price $474.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 29"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB-200RS
3000 lb.
52"
25"
46"
(2) Swivel, (2) Rigid

$421.50 / each

Enter location to check availability
Catalog Page #  NA

Price $421.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-300RS
3000 lb.
52"
25"
46"
(2) Swivel, (2) Rigid

$515.00 / each

Enter location to check availability
Catalog Page #  NA

Price $515.00 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-200
3000 lb.
52"
25"
46"
(4) Swivel

$470.75 / each

Enter location to check availability
Catalog Page #  NA

Price $470.75 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB -300
3000 lb.
52"
25"
46"
(4) Swivel

$493.25 / each

Enter location to check availability
Catalog Page #  NA

Price $493.25 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 25"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB-250RS
3000 lb.
52"
30"
46"
(2) Swivel, (2) Rigid

$478.25 / each

Enter location to check availability
Catalog Page #  NA

Price $478.25 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 30"
  • Overall Height 46"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WB-250
3000 lb.
52"
30"
46"
(4) Swivel

$504.50 / each

Enter location to check availability
Catalog Page #  NA

Price $504.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 30"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
WB-350
3000 lb.
52"
30"
46"
(4) Swivel

$535.50 / each

Enter location to check availability
Catalog Page #  NA

Price $535.50 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3000 lb.
  • Overall Length 52"
  • Overall Width 30"
  • Overall Height 46"
  • Caster Wheel Type (4) Swivel
PL-120
3200 lb.
45"
20"
48-1/2"
(4) Swivel

$446.25 / each

Enter location to check availability
Catalog Page #  NA

Price $446.25 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3200 lb.
  • Overall Length 45"
  • Overall Width 20"
  • Overall Height 48-1/2"
  • Caster Wheel Type (4) Swivel
PL-220
3200 lb.
50"
20"
48-1/2"
(4) Swivel

$468.00 / each

Enter location to check availability
Catalog Page #  NA

Price $468.00 / each

Technical Specs

  • Item Drywall Truck
  • Load Capacity 3200 lb.
  • Overall Length 50"
  • Overall Width 20"
  • Overall Height 48-1/2"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More