Skip Content

 
A-Frame Panel Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

A-Frame Panel Truck

Technical Specs

  • Item A-Frame Panel Truck 
  • Load Capacity 3000 lb. 
  • Overall Length 47" 
  • Overall Width 25" 
  • Overall Height 52" 
Caster Wheel Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Caster Wheel Type
Price
Qty
Please use Qty box to add item(s) to cart.
WA-48RS
(2) Swivel, (2) Rigid

$415.00 / each

Enter location to check availability
Catalog Page #  NA

Price $415.00 / each

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 25"
  • Overall Height 52"
  • Caster Wheel Type (2) Swivel, (2) Rigid
WA-48
(4) Swivel

$411.75 / each

Enter location to check availability
Catalog Page #  NA

Price $411.75 / each

Technical Specs

  • Item A-Frame Panel Truck
  • Load Capacity 3000 lb.
  • Overall Length 47"
  • Overall Width 25"
  • Overall Height 52"
  • Caster Wheel Type (4) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More