Skip Content

Repair Putty,12 oz.,Taupe,Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Repair Putty, 12 oz., Taupe, Can

Price $24.84 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 39F873
  • Mfr. Model # 40003
  • UNSPSC # 31201606
  • Catalog Page # 2788
  • Shipping Weight 2.25 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Repair Putties
• 1:1 mixing ratio
Wood Restore™ Repair Putty
Easy-to-sand putty fills cracks and voids in wood and can be painted in 1 hr. Use indoors or out.

View More

Technical Specs

  • Item Repair Putty
  • Type Wood Restore
  • Size 12 oz.
  • Container Type Can
  • Color Taupe
  • Functional Cure 1 hr.
  • Application Filling Cracks and Voids
  • Characteristics Two Part, Dries Quickly, Polyester Resin Based Putty
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This item has been restricted from sale in the following states: AK, GU, HI and PR

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.