Skip Content

Epoxy Adhesive,2 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Epoxy Adhesive, 2 Oz

Price $10.59 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: 46801 (Change)


Invalid Zip Code

FT. WAYNE branch 296

  • Item # 6UEL5
  • Mfr. Model # 8237
  • UNSPSC # 13111001
  • Catalog Page # 3127
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Epoxy Adhesive
  • Color Off-White
  • Size 2 Oz
  • Container Type Tube
  • Functional Cure 2 to 3 hrs
  • Work Life 20 to 25 min.
  • For Use With ABS, PVC, & CPVC
  • Package Quantity 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Epoxy Adhesives
• 1:1 mixing ratio
When fully cured, cold-weld epoxies can be drilled, sanded, filled, tapped, machined, and painted. Bond wood, metal, tile, ceramic, jewelry, glass, and plastic.
Epoxy Adhesives
• 2-part Mix ratio 1:1
J-B KwikPlastik
Drinking water-safe adhesive bonds to ABS, PVC, and CPVC and is excellent for rebuilding automotive trim, fiberglass parts, and vinyl siding. Waterproof.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.