Skip Content

Epoxy Adhesive,Industrial,10 oz,Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy Adhesive, Industrial, 10 oz, Tube

Price $23.82 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UV88
  • Mfr. Model # 8280
  • UNSPSC # 31201607
  • Catalog Page # 3114
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Adhesive
  • TypeIndustrial Cold Weld, Waterproof, Temp. Resistant, Nontoxic
  • ColorGray
  • Size(2) 5-oz. Tubes
  • Container TypeTube
  • Mixing Ratio1:1
  • Temp. Range (F)Up to 600
  • Application Time4 to 6 hrs.
  • Full CureUp to 24 hr.
  • Work Life1 to 2 hr.
  • Shear Strength (PSI)3960
  • ApplicationFor Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
  • Includes2, 5 oz. Tubes
How can we improve our Technical Specifications?

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jimmyo1943 is loaded.
Additional information about jimmyo1943 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendor has provided this additional information on their website about the product.

J-B Weld is The Original Cold Weld two-part epoxy system that provides strong, lasting repairs to metal and multiple surfaces. Mixed at a ratio of 1:1, it forms a permanent bond and can be shaped, tapped, filed, sanded and drilled after curing. At room temperature, J-B Weld sets in 20-25 minutes to a dark grey color. A full cure is reached in 15-24 hours. J-B Weld has a tensile strength of 3960 PSI and sets to a hard bond overnight. It can withstand temperatures up to 550ºF when fully cured.

If you have additional questions please call 1-800-Grainger. Thank you for using Grainger.com Ask and Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:38:54.857-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UV88, prod, sort_default
1 of 1
  • 2015-03-30T19:38:54.859-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UV88, prod, sort_default
1 of 1