Skip Content

Epoxy Adhesive,Fast Bond,2 oz,Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy Adhesive, Fast Bond, 2 oz, Tube

Price $8.21 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UV85
  • Mfr. Model # 8276
  • UNSPSC # 31201607
  • Catalog Page # 3114
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Adhesive
  • TypeFast Bond, Quick Cure, Nontoxic
  • ColorGray
  • Size(2) 1-oz. Tubes
  • Container TypeTube
  • Mixing Ratio1:1
  • Temp. Range (F)Up to 300
  • Application Time4 min.
  • Full Cure4 hr.
  • Work Life4 min.
  • Shear Strength (PSI)2424
  • ApplicationFor Repairing Hobbies and Crafts, Hot and Cold Pipes, Furnaces, Hot Water Heaters, Disposals, Toilets, Appliances, Tools, Yard Equipment and Electrical Plugs
  • Includes1, 2 oz. Tube
How can we improve our Technical Specifications?

Details

J-B Kwik Weld
Waterproof and petroleum-, chemical-, and acid-resistant.
Epoxy Adhesives
• 1:1 mixing ratio
When fully cured, cold-weld epoxies can be drilled, sanded, filled, tapped, machined, and painted. Bond wood, metal, tile, ceramic, jewelry, glass, and plastic.
Epoxy Adhesives
• 2-part Mix ratio 1:1

Alternate Products


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by I have been using JB Weld for years. This is my 4th and goal stuff. I have used it to repair all kinds of things. This stuff is miraculous. I have even used it to repair a hole in the intake manifold of my '78 Cutlass where it meets with the thermostat housing and it held for three years, no problem. February 3, 2014
Rated 5 out of 5 by I have used this epoxy for about 6 months in place of several others I have tried. My application is generally metal parts I am repairing that have come apart. I am reattaching a metal shaft into a metal housing that has come loose during use. After trying many other epoxies that state this is what they are designed to do, I find this JB weld product seem to work the best of all that I have tried. October 11, 2013
  • 2015-08-29T19:56:42.329-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_2UV85, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.