Skip Content

Epoxy Adhesive,Cold Weld,2 oz,Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy Adhesive, Cold Weld, 2 oz, Tube

Price $7.66 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2UV83
  • Mfr. Model # 8265-S
  • UNSPSC # 31201607
  • Catalog Page # 3114
  • Shipping Weight 0.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Adhesive
  • TypeCold Weld, Waterproof, Temp. Resistant, Nontoxic
  • ColorGray
  • Size(2) 1-oz. Tubes
  • Container TypeTube
  • Mixing Ratio1:1
  • Temp. Range (F)Up to 600
  • Application Time4 to 6 hrs.
  • Full CureUp to 24 hr.
  • Work Life1 to 2 hr.
  • Shear Strength (PSI)3960
  • ApplicationFor Repairing and Bonding Heavy Duty, Automotive, Home, Industrial, Farm and Marine Situations
  • Includes1, 2 oz. Tube
How can we improve our Technical Specifications?

Details

J-B Weld®
Petroleum-, chemical-, and acid-resistant. Bonds virtually any clean, dry surface.
Epoxy Adhesives
• 1:1 mixing ratio
When fully cured, cold-weld epoxies can be drilled, sanded, filled, tapped, machined, and painted. Bond wood, metal, tile, ceramic, jewelry, glass, and plastic.
Epoxy Adhesives
• 2-part Mix ratio 1:1

Alternate Products


Rated 3.8 out of 5 by 4reviewers.
Rated 5 out of 5 by I've used it on several applications and it works well. It MUST be mixed thoroughly! June 4, 2014
Rated 4 out of 5 by Works very well and can be sanded or filed. Surface should roughed up and CLEAN before applying and be patient for it to cure. I have used on high pressure AC hoses following the details above October 9, 2013
Rated 1 out of 5 by I tried to glue together two pieces of aluminum and it never mended. It did not work My son tried to mend his oil pan it did not work. October 5, 2012
Rated 5 out of 5 by This is very remarkable inasmuch as I have used it on a variety of material and it does the job.It is strong waterproof and durable..I rcommend it without reservation September 11, 2012
  • 2015-07-05T20:57:16.034-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_4, tr_4
  • loc_en_US, sid_2UV83, prod, sort_default
1-4 of 4

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
9 months ago
by
Read all my Q&A
 
Please wait while more information about kooter is loaded.
Additional information about kooter could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It can operate successfully up to 600°F.

Thank you for using Grainger Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Is there different JB Welds ? Which one would I need to repair metal?
Ann
Field of Industry:: housewife
Product used for:: repair metal horse legs
Years purchasing from Grainger:: First time
3 years, 2 months ago
by
florida
Read all my Q&A
 
Please wait while more information about dragon is loaded.
Additional information about dragon could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the information on the suppliers website this will bond to virtually any combination of iron, steel, copper, aluminum, brass, bronze, pewter, porcelain, ceramic, marble, glass, PVC & ABS, concrete, fiberglass, wood, fabric, paper -- just about any porous and non-porous material.
3 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
I do not know unless you can glue supports where the legs have broken. I would say welding would be a better solution
1 year, 8 months ago
by
Read all my Q&A
 
Please wait while more information about JB55 is loaded.
Additional information about JB55 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-05T20:46:55.172-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UV83, prod, sort_default
1 of 1
  • 2015-07-05T20:46:55.175-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2UV83, prod, sort_default
1 of 1