Skip Content

Epoxy Adhesive,2 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Epoxy Adhesive, 2 Oz

Price $6.36 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13M210
  • Mfr. Model # 8251
  • UNSPSC # 13111001
  • Catalog Page # 3114
  • Shipping Weight 0.13 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEpoxy Adhesive
  • Size(2) 1-oz. Tubes
  • Container TypeTube
  • Mixing Ratio1:1
  • Application Time5 min.
  • Functional Cure1 hr.
  • Full Cure24 hrs.
  • Work Life6 to 8 min.
  • SubstratesWood
  • Package Quantity2
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Epoxy Adhesives
• 1:1 mixing ratio
When fully cured, cold-weld epoxies can be drilled, sanded, filled, tapped, machined, and painted. Bond wood, metal, tile, ceramic, jewelry, glass, and plastic.
J-B Wood Weld
Fast-setting adhesive is formulated for wood bonding and repairs; creates a permanent bond that is stronger than the wood.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Need to know this information for reporting green purchases under Executive Orders 13423 and 13514
6 months ago
by
Read all my Q&A
 
Please wait while more information about 1happygrl is loaded.
Additional information about 1happygrl could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Our supplier does not make any mention of materials used in the product.

Thank you for using Grainger Ask & Answer.
6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-06T20:27:03.439-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13M210, prod, sort_default
1 of 1
  • 2015-07-06T20:27:03.442-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13M210, prod, sort_default
1 of 1