Skip Content

 
Hex Head Bull Plug, Refinery close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Head Bull Plug, Refinery

JB SMITH


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemHex Head Bull Plug, Refinery 
  • Body MaterialCarbon Steel 
  • Connection TypeMNPT 
BrandJB SMITH 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
0338203607
1/4"

$16.81 / each

Hex Head Bull Plug,1/4 In,NPT,Steel
Catalog Page #  3876 

Price: $16.81 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Bull Plug, Refinery
  • Body MaterialCarbon Steel
  • Pipe Size1/4"
  • Connection TypeMNPT
0338203649
1/2"

$21.99 / each

Hex Head Bull Plug,1/2 In,NPT,Steel
Catalog Page #  NA

Price: $21.99 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Bull Plug, Refinery
  • Body MaterialCarbon Steel
  • Pipe Size1/2"
  • Connection TypeMNPT
0338203664
3/4"

$26.55 / each

Hex Head Bull Plug,3/4 In,NPT,Steel
Catalog Page #  NA

Price: $26.55 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemHex Head Bull Plug, Refinery
  • Body MaterialCarbon Steel
  • Pipe Size3/4"
  • Connection TypeMNPT