Skip Content

2" Swage Nipple, Standard Concentric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

2" Swage Nipple, Standard Concentric

JB SMITH

Technical Specs

  • Pipe Size2" 
  • ConnectionThreaded At Both Ends 
  • Material of ConstructionCarbon Steel 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandJB SMITH 
Length
Please Select
Item #LengthAvailabilityPrice Qty
4WGJ43"

Typically in Stock

$84.75 / each

4WGJ64"

Item ships within 5 business days from supplier

$134.35 / each

Adding More Products