Skip Content

1" Swage Nipple, Extra Heavy Concentric close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

1" Swage Nipple, Extra Heavy Concentric

JB SMITH

Technical Specs

  • Pipe Size1" 
  • ConnectionThreaded At Both Ends 
  • Material of ConstructionCarbon Steel 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
BrandJB SMITH 
Length
Please Select
Item #LengthAvailabilityPrice Qty
4WGJ11-1/2"

Item ships within 5 business days from supplier

$49.25 / each

4WGJ32"

Item ships within 5 business days from supplier

$79.80 / each

Adding More Products