Skip Content

Evacuation Pump,6.0 cfm,1/2 HP,6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Evacuation Pump, 6.0 cfm, 1/2 HP, 6 ft.

Price $475.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5UET2
  • Mfr. Model # DV-6E
  • UNSPSC # 40151502
  • Catalog Page # 4196
  • Shipping Weight 32.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEvacuation Pump
  • Displacement6.0 cfm
  • HP1/2
  • Inlet Port Size1/4" and 3/8" Flare
  • Voltage115VAC
  • Amps AC5.2
  • Hz60
  • End Vacuum25 Microns
  • Overall Length14-1/8"
  • Overall Height11-3/8"
  • Overall Width6-1/8"
  • Weight30.0 lb.
  • Oil Capacity18 oz.
  • Cord6 ft.
  • Body MaterialAluminum
  • IncludesBottle of Oil, O-Ring Sealed Drain Valve,Thermal Overload Protection, Low Profile Rocker Switch, Check Valve, Sight Glass
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • DV-6E

Alternate Products


Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 bought the unit three weeks ago. Used it about a dozen times, good deep vacuum 28"inches. stopped working today. September 25, 2012
Rated 1 out of 5 by I have bought 4 pumps in past years, all still working like champs. The new pump died the second time I turned it on. Grainger replaced it and the replacement runs awful! Grainger was wonderful about making good on the sale, but JB must have changed manufacturing ..... Grainger can't do anything about that. July 19, 2012
  • 2015-09-03T20:02:01.293-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_5UET2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.