Skip Content

Starter Cantilever Rack,1 Side,8 ft. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Starter Cantilever Rack, 1 Side, 8 ft. H

Price $1,241.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9JZ59
  • Mfr. Model # MS-8J
  • UNSPSC # 24102004
  • Catalog Page # N/A
  • Shipping Weight 380.001 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCantilever Rack Starter Unit
  • Number of Sides1
  • Height8 ft.
  • Arm Length24"
  • Capacity per Arm650 lb.
  • Base Length37"
  • Center Brace Length48"
  • Capacity5200 lb.
  • Number of Arms8
  • Rack Size Width37"
  • Rack Size Depth32"
  • Arm TypeStraight
  • Arm Steel Gauge10
  • Column Steel Gauge11
  • FinishGray Enamel
  • LipNot Included
  • Brace Length68"
  • MaterialSteel

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.