Skip Content

Magnetic Drill Press Kit,Drill D 4 3/8 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Drill Press Kit, Drill D 4 3/8

Price $896.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KYN7
  • Mfr. Model # USA200
  • UNSPSC # 23153301
  • Catalog Page # 938
  • Shipping Weight 44.13 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Slugger drill press allows portable hole drilling away from stationary machinery. Smart Magnet® circuitry provides added safety. Includes safety strap, cutter shield, and storage case.

View More

Technical Specs

  • Item Magnetic Drill Press Kit
  • Voltage 120
  • Capacity Steel 1-3/8"
  • Spindle Taper 3/4" Weld-On
  • Amps 11.5
  • No Load RPM 450
  • Drill Travel 4-3/8"
  • Drill Point Pressure 1700 lb.
  • Drill to Center From Base 1-7/8"
  • Overall Height 15"
  • Tool Length 12"
  • Tool Weight 30 lb.
  • Motor HP 1-3/4
  • Reversible No
  • Features 2-Position Tool-Less Feed Handle, Magnet Circuitry Prevents Drill Motor From Starting On Non-Ferrous Material Or Ferrous Material That Is TooThin To Allow Proper Magnetic Adhesion and Will also Shut Motor Down If Magnet Should Break Free From the Work
  • Includes Storage Case, Safety Strap, Cutter Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3 out of 5 by 2reviewers.
Rated 4 out of 5 by IMO I think this mag drill works flawless. I have used this machine many times over as far as it not having reverse this does not effect me .I only use annular bits it is not for tapping. If you want to use it for fluted bits with the optional chuck then you may need reverse so this machine may not be for you. Let's face it if you want a mag drill why wouldn't you use a annular bit. They produce a perfect hole with almost no effort, not to mention you get more cuts out of 1 bit. Hundreds of cuts before you have to sharpen them oppose to a fluted bit. Little more grip with a little less lip... Hope this helps I love my slugger2 ..oh and it's lighter than others April 24, 2014
Rated 2 out of 5 by has n o reverse- cannot tap with drill. had to purchase drill chuck separate-no adjustable speed October 25, 2012
  • 2016-04-27 T00:51:02.733-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4KYN7, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.