Skip Content

Magnetic Drill Press Kit,Drill D 2 916 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Magnetic Drill Press Kit, Drill D 2 916

Price $1,163.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4KYN6
  • Mfr. Model # USA101
  • UNSPSC # 23153301
  • Catalog Page # 1049
  • Shipping Weight 43.19 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Drill Press Kit
  • Voltage120
  • Capacity Steel1-1/2"
  • Spindle Taper3/4" Weld-On
  • Amps11.5
  • No Load RPM450
  • Drill Travel2-9/16"
  • Drill Point Pressure1480 lb.
  • Drill to Center From Base1-7/8"
  • Overall Height17-3/4"
  • Tool Length9-3/8"
  • Tool Weight29 lb.
  • Tap Size Capacity1/2"
  • Motor HP1-3/4
  • ReversibleNo
  • Features2-Position Tool-Less Feed Handle, Magnet Circuitry Prevents Drill Motor From Starting On Non-Ferrous Material Or Ferrous Material That Is TooThin To Allow Proper Magnetic Adhesion and Will also Shut Motor Down If Magnet Should Break Free From the Work
  • IncludesStorage Case, Safety Strap, Cutter Shield
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.