Skip Content

Marked Fish Tape,3/8Inx600ft,Fiberglass close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Marked Fish Tape, 3/8Inx600ft, Fiberglass

Price $2,134.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6GCR3
  • Mfr. Model # 11A-25-600M
  • UNSPSC # 27113101
  • Catalog Page # N/A
  • Shipping Weight 107.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Marked Fish Tape
  • Tape Material Fiberglass
  • Length 600 ft.
  • Tape Profile Round
  • Tape Size 3/8"
  • Winder Case No
  • Case Style Frame
  • Case Material Metal
  • Case Dia. 27"
  • Features Non-Conductive, 15" Bending Radius, Frame Detaches or Folds to 10 In Width, Friction Brake and Safety Roller Feed, Foot and Meter Markings On Rod
  • Includes Accessory Kit, End Ferrule and Pulling Eye
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.