Skip Content

 
Work Height Platform Truck close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Work Height Platform Truck


Technical Specs

  • Item Ergonomic Platform Truck 
  • Deck Material Steel 
  • Handle Type Removable, Tubular 
Load Capacity
Please Select
Deck L x W
Please Select
Overall Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
16 Products
Compare /
Product #
Mfr.
Model #
Load Capacity
Deck L x W
Overall Height
Price
Qty
Please use Qty box to add item(s) to cart.
AY248-Z8
1200 lb.
48" x 24"
45"

$651.00 / each

Enter location to check availability
Catalog Page #  NA

Price $651.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 45"
AY360-Z8
1200 lb.
60" x 30"
45"

$806.50 / each

Enter location to check availability
Catalog Page #  NA

Price $806.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 1200 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 45"
FN248-P7
2000 lb.
48" x 24"
41"

$516.00 / each

Enter location to check availability
Catalog Page #  NA

Price $516.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41"
FO248-P7
2000 lb.
48" x 24"
41"

$604.00 / each

Enter location to check availability
Catalog Page #  NA

Price $604.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41"
FP248-P7
2000 lb.
48" x 24"
41"

$685.50 / each

Enter location to check availability
Catalog Page #  NA

Price $685.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41"
SY248-R7
2000 lb.
48" x 24"
41"

$473.75 / each

Enter location to check availability
Catalog Page #  NA

Price $473.75 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41"
AW248-P7
2000 lb.
48" x 24"
41 to 47"

$902.50 / each

Enter location to check availability
Catalog Page #  NA

Price $902.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
AR248-P7
2000 lb.
48" x 24"
41 to 47"

$820.50 / each

Enter location to check availability
Catalog Page #  NA

Price $820.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
AO248-P7
2000 lb.
48" x 24"
41 to 47"

$624.50 / each

Enter location to check availability
Catalog Page #  NA

Price $624.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 48" x 24"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
FP360-P7
2000 lb.
60" x 30"
41"

$797.00 / each

Enter location to check availability
Catalog Page #  NA

Price $797.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41"
FN360-P7
2000 lb.
60" x 30"
41"

$595.50 / each

Enter location to check availability
Catalog Page #  NA

Price $595.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41"
SY360-R7
2000 lb.
60" x 30"
41"

$545.00 / each

Enter location to check availability
Catalog Page #  NA

Price $545.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41"
FO360-P7
2000 lb.
60" x 30"
41"

$691.50 / each

Enter location to check availability
Catalog Page #  NA

Price $691.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41"
AW360-P7
2000 lb.
60" x 30"
41 to 47"

$1,014.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,014.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
AR360-P7
2000 lb.
60" x 30"
41 to 47"

$908.00 / each

Enter location to check availability
Catalog Page #  NA

Price $908.00 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
AO360-P7
2000 lb.
60" x 30"
41 to 47"

$703.50 / each

Enter location to check availability
Catalog Page #  NA

Price $703.50 / each

Technical Specs

  • Item Ergonomic Platform Truck
  • Load Capacity 2000 lb.
  • Deck Material Steel
  • Deck L x W 60" x 30"
  • Handle Type Removable, Tubular
  • Overall Height 41 to 47"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms