Skip Content

 
Welded Utility Cart close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Welded Utility Cart


Item
Please Select
Shelf Type
Please Select
Load Capacity
Please Select
Material
Please Select
Number of Shelves
Please Select
Shelf Length
Please Select
Shelf Width
Please Select
Overall Height
Please Select
Distance Between Shelves
Please Select
Caster Dia.
Please Select
Caster Width
Please Select
Caster Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
263 Products
Compare /
Product #
Mfr.
Model #
Item
Shelf Type
Load Capacity
Material
Number of Shelves
Shelf Length
Shelf Width
Overall Height
Distance Between Shelves
Caster Dia.
Caster Width
Caster Type
Price
Qty
Please use Qty box to add item(s) to cart.
XS124-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
24"
18"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$692.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $692.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS130-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
30"
18"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$741.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $741.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS136-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
36"
18"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$781.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $781.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS236-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
36"
24"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$838.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $838.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS236-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
36"
24"
42"
25"
8"
3"
(2) Rigid, (2) Swivel

$1,040.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,040.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XS248-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
48"
24"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$962.50 / each

Enter location to check availability
Catalog Page #  NA

Price $962.50 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS248-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
48"
24"
42"
25"
8"
3"
(2) Rigid, (2) Swivel

$1,165.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,165.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XS360-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
60"
30"
38"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,218.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,218.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 38"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XS360-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
2
60"
30"
42"
25"
8"
3"
(2) Rigid, (2) Swivel

$1,424.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,424.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 25"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XT236-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
36"
24"
38"
11"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,057.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,057.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT236-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
36"
24"
42"
11"
8"
3"
(2) Rigid, (2) Swivel

$1,284.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,284.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 11"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XT248-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
48"
24"
38"
11"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,193.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,193.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT248-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
48"
24"
42"
11"
8"
3"
(2) Rigid, (2) Swivel

$1,404.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,404.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 42"
  • Distance Between Shelves 11"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XT360-U5
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
60"
30"
38"
11"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,576.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,576.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 38"
  • Distance Between Shelves 11"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XT360-N8
Welded Ergonomic Utility Cart
Lipped Edge
1200 lb.
Stainless Steel
3
60"
30"
42"
11"
8"
3"
(2) Rigid, (2) Swivel

$1,763.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,763.00 / each

Technical Specs

  • Item Welded Ergonomic Utility Cart
  • Shelf Type Lipped Edge
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 42"
  • Distance Between Shelves 11"
  • Caster Dia. 8"
  • Caster Width 3"
  • Caster Type (2) Rigid, (2) Swivel
XK124-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
24"
18"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$622.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $622.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK130-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
30"
18"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$680.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $680.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK136-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
36"
18"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$724.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $724.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK236-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
36"
24"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$772.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $772.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK248-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
48"
24"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$884.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $884.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK348-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
48"
30"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,036.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,036.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XK360-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
2
60"
30"
35"
23"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,154.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,154.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 23"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY124-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
24"
18"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$710.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $710.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY130-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
30"
18"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$787.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $787.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY136-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
36"
18"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$866.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $866.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY236-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
36"
24"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$927.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $927.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY248-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
48"
24"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,079.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,079.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY348-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
48"
30"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,291.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,291.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XY360-U5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
1200 lb.
Stainless Steel
3
60"
30"
35"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,476.00 / each

Enter location to check availability
Catalog Page #  1445 

Price $1,476.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 1200 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 60"
  • Shelf Width 30"
  • Overall Height 35"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
ZF124-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
2
24"
16"
34"
25"
4"
1-1/4"
(4) Swivel

$302.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $302.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 16"
  • Overall Height 34"
  • Distance Between Shelves 25"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZF130-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
2
30"
16"
34"
25"
4"
1-1/4"
(4) Swivel

$319.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $319.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 16"
  • Overall Height 34"
  • Distance Between Shelves 25"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZF236-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
2
36"
22"
34"
25"
4"
1-1/4"
(4) Swivel

$367.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $367.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 22"
  • Overall Height 34"
  • Distance Between Shelves 25"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZF248-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
2
48"
22"
34"
25"
4"
1-1/4"
(4) Swivel

$412.50 / each

Enter location to check availability
Catalog Page #  1445 

Price $412.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 22"
  • Overall Height 34"
  • Distance Between Shelves 25"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZJ124-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
3
24"
16"
34"
11"
4"
1-1/4"
(4) Swivel

$333.75 / each

Enter location to check availability
Catalog Page #  1445 

Price $333.75 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 16"
  • Overall Height 34"
  • Distance Between Shelves 11"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZJ130-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
3
30"
16"
34"
11"
4"
1-1/4"
(4) Swivel

$356.25 / each

Enter location to check availability
Catalog Page #  1445 

Price $356.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 16"
  • Overall Height 34"
  • Distance Between Shelves 11"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZJ236-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
3
36"
22"
34"
11"
4"
1-1/4"
(4) Swivel

$421.25 / each

Enter location to check availability
Catalog Page #  1445 

Price $421.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 22"
  • Overall Height 34"
  • Distance Between Shelves 11"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
ZJ248-U4-AS
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
600 lb.
Stainless Steel
3
48"
22"
34"
11"
4"
1-1/4"
(4) Swivel

$484.25 / each

Enter location to check availability
Catalog Page #  1445 

Price $484.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 600 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 22"
  • Overall Height 34"
  • Distance Between Shelves 11"
  • Caster Dia. 4"
  • Caster Width 1-1/4"
  • Caster Type (4) Swivel
XF124-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
24"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$902.00 / each

Enter location to check availability
Catalog Page #  NA

Price $902.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XM124-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
24"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$806.00 / each

Enter location to check availability
Catalog Page #  NA

Price $806.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XF130-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
30"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$935.00 / each

Enter location to check availability
Catalog Page #  NA

Price $935.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XM130-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
30"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$855.50 / each

Enter location to check availability
Catalog Page #  NA

Price $855.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XF136-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
36"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,005.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,005.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XM136-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
36"
18"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$922.50 / each

Enter location to check availability
Catalog Page #  NA

Price $922.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XF236-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
36"
24"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,069.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,069.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XM236-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
36"
24"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$988.50 / each

Enter location to check availability
Catalog Page #  NA

Price $988.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XM248-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
48"
24"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,138.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,138.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XF248-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
2
48"
24"
37"
22"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,219.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,219.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 22"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XN124-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
24"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$956.50 / each

Enter location to check availability
Catalog Page #  NA

Price $956.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XG124-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
24"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,019.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,019.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 24"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XG130-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
30"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,054.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,054.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XN130-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
30"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,152.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,152.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 30"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XN136-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
36"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,073.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,073.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XG136-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
36"
18"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,177.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,177.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XG236-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
36"
24"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,282.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,282.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XN236-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
36"
24"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,232.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,232.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XG248-TR
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
48"
24"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,481.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,481.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
XN248-T5
Welded Utility Cart
3-Sides Lipped Edge, 1-Side Flat
800 lb.
Stainless Steel
3
48"
24"
37"
10"
5"
1-1/4"
(2) Rigid, (2) Swivel

$1,425.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,425.00 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type 3-Sides Lipped Edge, 1-Side Flat
  • Load Capacity 800 lb.
  • Material Stainless Steel
  • Number of Shelves 3
  • Shelf Length 48"
  • Shelf Width 24"
  • Overall Height 37"
  • Distance Between Shelves 10"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
NV136-P5
Welded Utility Cart
Flat Top, Lipped Edge Bottom
1400 lb.
Steel
2
36"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$314.25 / each

Enter location to check availability
Catalog Page #  1441 

Price $314.25 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
NV236-P5
Welded Utility Cart
Flat Top, Lipped Edge Bottom
1400 lb.
Steel
2
36"
24"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$357.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $357.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 36"
  • Shelf Width 24"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
NV148-P5
Welded Utility Cart
Flat Top, Lipped Edge Bottom
1400 lb.
Steel
2
48"
18"
35"
25"
5"
1-1/4"
(2) Rigid, (2) Swivel

$337.50 / each

Enter location to check availability
Catalog Page #  1441 

Price $337.50 / each

Technical Specs

  • Item Welded Utility Cart
  • Shelf Type Flat Top, Lipped Edge Bottom
  • Load Capacity 1400 lb.
  • Material Steel
  • Number of Shelves 2
  • Shelf Length 48"
  • Shelf Width 18"
  • Overall Height 35"
  • Distance Between Shelves 25"
  • Caster Dia. 5"
  • Caster Width 1-1/4"
  • Caster Type (2) Rigid, (2) Swivel
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms